Zoro Homepage

Flammable Safety Storage Cabinet, 12 gal, 1 Shelves, Steel, 23 in W x 41 in H x 18 in D, Yellow

  • Mfr # 1012ML-50

  • Zoro # G6591168


product price: $569.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Exterior Height
41 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012ML-50
Zoro #
G6591168
UPC #
-
Country of Origin
Mexico

Dimensions

Exterior Height
41 in
Exterior Depth
18 in
Exterior Width
23 in
Depth
18"
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 in x 18 in x 41 in

Details

Item
Flammable Safety Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM Approved, IFC, NFPA 1
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Door Type
Manual
Number of Doors
1
Finish
Powder Coated
Lock Type
Padlockable
Storage Chemical Type
Flammables
NFPA 30
NFPA 30 Compliant
NFPA 400
Not NFPA 400 Compliant
Wall Construction
Dual Wall
EN Fire Rating
Non-Combustible
Other Standards
FM Approved, IFC, NFPA 1

Description

Color Yellow, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.