Scoop-Bottom Revolving Open Bin Storage Unit, 44 in Dia x 46.5 in H, 20 Compartments, Gray, Steel

  • Mfr # 1504-95

  • Zoro # G9806781


product price:  $1,446.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
44 in
Overall Depth
44 in
Overall Height
46-1/2 in
Color
Gray
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1504-95
Zoro #
G9806781
UPC #
714334150491
Country of Origin
Mexico

Dimensions

Overall Width
44 in
Overall Depth
44 in
Overall Height
46-1/2 in
Bin Width
26-1/2 in
Bin Depth
19-1/2 in
Overall Diameter
44 in
Bin Height
9-3/4 in

Details

Color
Gray
Number of Shelves
4
Material
Prime Cold Rolled Steel
Item
Revolving Storage Bin
Finish
Powder Coated
Type
Scoop-Bottom Shelf
Includes
Hardware
Whole Unit Load Capacity
2,500 lbs
Load Capacity per Shelf
625 lbs
Frame Color
Gray
Number of Compartments
20

Description

Revolving Storage Bin, Gray, Level Design Scoop Bottom, 625 lb Load Capacity per Level, Number of Bins per Shelf 5, Steel, Number of Levels 4, Gray, Powder Coated, Steel, Shelf Diameter 44 in, Overall Diameter 44 in, Overall Height 46 1/2 in, 2,500 lb Whole Unit Load Capacity, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.