Secure Stock Truck
- Mfr # HTL-2448-DD-2AS-95
- Zoro # G224450657
product price:Â
$
1,945.99
/ea
Key Features
Shelf Adjustability
Adjustable
Features
(2) Adjustable Shelves
Includes
(2) Adjustable Shelves
Assembled/Unassembled
Assembled
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTL-2448-DD-2AS-95
- Zoro #
- G224450657
- UPC #
- 714334057851
- Country of Origin
- Mexico
- Item
- Security Cart
- Shelf Adjustability
- Adjustable
- Features
- (2) Adjustable Shelves
- Includes
- (2) Adjustable Shelves
- Assembled/Unassembled
- Assembled
- Material
- Steel
- Adjustable Increments
- 2 1/4 in
- Gauge
- 14 ga
- Side Panel Construction
- Expanded Metal
- Color
- Gray
- Load Capacity
- 2,000 lb
- Number of Shelves
- 3
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster Wheel/Tread Material
- Phenolic
- Door Style
- Double Hinged Door
- Finish
- Powder Coated
- Traction Material
- Steel
Dimensions
- Overall Length
- 55 in
- Caster Wheel Dia.
- 6 in
- Overall Width
- 26 in
- Shelf Width
- 21 in
- Caster Wheel Width
- 2 in
- Shelf Length
- 46 in
- Overall Height
- 56 in
Description
Security Cart, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 3, Shelf Adjustability Adjustable, Adjustable Increments 2 1/4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.