Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Secure Stock Truck
- Mfr # HTL-2460-DD-2AS-95
- Zoro # G224450749
product price:Â
$
2,305.99
/ea
Key Features
Color
Gray
Material
Steel
Door Style
Double Hinged Door
Caster Wheel Dia.
6 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTL-2460-DD-2AS-95
- Zoro #
- G224450749
- UPC #
- 714334057875
- Country of Origin
- Mexico
- Item
- Security Cart
- Color
- Gray
- Material
- Steel
- Door Style
- Double Hinged Door
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Side Panel Construction
- Expanded Metal
- Assembled/Unassembled
- Assembled
- Number of Shelves
- 3
- Features
- (2) Adjustable Shelves
- Includes
- (2) Adjustable Shelves
- Load Capacity
- 2,000 lb
- Finish
- Powder Coated
- Caster Wheel/Tread Material
- Phenolic
- Gauge
- 14 ga
- Shelf Adjustability
- Adjustable
- Adjustable Increments
- 2 1/4 in
Dimensions
- Caster Wheel Dia.
- 6 in
- Caster Wheel Width
- 2 in
- Overall Height
- 56 in
- Overall Width
- 26 in
- Shelf Width
- 21 in
- Overall Length
- 67 in
- Shelf Length
- 58 in
Description
Security Cart, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 3, Shelf Adjustability Adjustable, Adjustable Increments 2 1/4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.