Shop DURHAM MFG

Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer

  • Mfr # PSD-2430-4-D-95
  • Zoro # G2129779

product price: 
$
502.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Overall Height
56 in
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSD-2430-4-D-95
Zoro #
G2129779
UPC #
714334051897
Country of Origin
Mexico
Item
Mobile Workstation
Color
Gray
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Number of Drawers
1
Mobile Workstation Components
Drawers, Riser
No. of Drawers
1
Includes
(2) Keys
Caster Configuration
(2) Swivel, (2) Rigid
Caster Material
Poly
Number of Doors
0
Drawer Load Rating
100 lb
Cart Color
Gray
Number of Shelves
4
No. of Shelves
4
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Handle Type
No Handle
Lip Style
Combination
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Number of Bins
0
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
56 in
Caster Dia.
5"
Work Surface Height
36 in
Shelf Length
30 in
Drawer Width
12 1/2 in
Drawer Depth
18 1/2 in
Drawer Height
4 3/4 in
Overall Length
30 1/2 in
Shelf Width
12 in, 24 in
Overall Width
24 1/2 in
Overall LxWxH
30 1/2 in x 24 1/2 in x 56 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Inside Drawer HxWxD
4 15/16 in x 12 15/32 in x 19 7/16 in
Inside Drawer Width
12 1/2 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Shelf LxW
12 in, 30 in x 24 in
Inside Drawer Height
5 in
Inside Drawer Depth
19 7/16 in
Wire Rope Length
30 1/2 in
Length
30 1/2 in

Description

Mobile Workstation, Assembled/Unassembled Assembled, Bottom Shelf Lip Height 1 1/2 in, Caster Brake Type Side Pedal Brake, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.