Cart, Steel, 3,000 lb Load Capacity, 2 Shelves, 54 1/4 in L, 24 1/4 in W, 39 in H, Flat Handle

  • Mfr # RSC-2448-2-3K-TLD-95

  • Zoro # G1943449


product price:  $624.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
54 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-2448-2-3K-TLD-95
Zoro #
G1943449
UPC #
714334013369
Country of Origin
Mexico

Dimensions

Overall Height
39 in
Overall Length
54 1/4 in
Overall Width
24 1/4 in
Shelf Length
48 in
Top Shelf Height
39 in
Caster Width
2 in
Caster Wheel Width
2 in
Shelf Width
24 1/4 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 1/4 in
Overall LxWxH
54 1/4 in x 24 1/4 in x 39 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Cart
Handle Type
Flat
Number of Shelves
2
Finish
Powder Coated
Distance Between Shelves
26 3/4 in
Caster Wheel Type
Tread on Core
Assembled/Unassembled
Assembled
Capacity per Shelf
1,500 lb
Gauge
14 ga
Lip Style
Combination
Platform Surface
Textured
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Tread on Core Phenolic
Power Indicator
No
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Caster Core Material
Phenolic
Caster Frame Material
Iron

Description

Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 1,500 lb, Distance Between Shelves 27 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.