Electric Pallet Jacks

  • Mfr # PJE33-2745

  • Zoro # G622917769


product price:  $2,200.99
/ea
Free Shipping & Returns

Key Features

Operation
Electric
Frame Material
Steel
Width Between Forks
15 in
Weight
287 lb
Brake Type
Disc Brake
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PJE33-2745
Zoro #
G622917769
UPC #
-
Country of Origin
China

Dimensions

Width Between Forks
15 in
Fork Width
6 in
Fork Length
45 in
Minimum Lifting Height
3 in
Maximum Lifting Height
8 in
Width Across Forks
27 in
Overall Width
27 in
Overall Height
52 in
Turning Radius
4.37 ft
Overall Length
60 in

Details

Operation
Electric
Frame Material
Steel
Weight
287 lb
Brake Type
Disc Brake
Item
Electric Pallet Jacks
Charger Voltage
24V
Charge Time
2 hr
Battery Type
Maintenance Free
Battery Voltage
24V
Fork Style
Standard
Travel Speed
2.5 mph
Wheel Base
46 4/5 in
Load Capacity
3,300 lb
Power
1 1/100 hp
Handle Type
Ergonomic
Charger Type
Off-Board
Features
Dual Butterfly-Style Thumb Controls, Ergonomic Smart Tiller, Traction Wheel
Frame Finish
Powder Coated
Battery Amp Hours
20 Ah
Load Wheel/Tread Material
Polyethylene
Compatible Battery Manufacturer Part Number
921000201094
Adjustment Type
Bolt and Wrench

Description

3,300 lb, Fork Style Standard, Fork Type Fixed, Fork Length 45 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 15 in, Overall Length 60 in, Overall Width 27 in, Overall Height 52 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.