Dual-Side-Access Solid-Wall Metal Stock Truck, Steel, 2,000 lb Load Capacity, 2 Shelves, Flat Handle

  • Mfr # 2SPT-3060-2-2K-95

  • Zoro # G9936683


product price:  $641.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 1/2 in
Overall Length
30 1/2 in
Overall Width
66 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SPT-3060-2-2K-95
Zoro #
G9936683
UPC #
714334061063
Country of Origin
Mexico

Dimensions

Overall Height
57 1/2 in
Overall Length
30 1/2 in
Overall Width
66 1/2 in
Shelf Length
60 in
Caster Dia.
6"
Caster Width
2 in
Shelf Width
30 in
Lip Height
1-1/2"
Shelf LxW
60 inx30 in
Inside Width
30 in
Caster Wheel Dia.
6 in
Overall LxWxH
66-1/2 inx30-1/2 inx57-1/2 in
Inside Length
60 in
Inside Height
49 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Dual-Side-Access Solid-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Finish
Powder Coated
Caster Material
Phenolic
Caster Type
(2) Rigid, (2) Swivel
Gauge
14 ga
Distance Between Shelves
22 3/8 in
Construction
Steel
Utility Cart Item
2 Sided Solid Truck
Capacity per Shelf
1000 lb.
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Side Panel Construction
Solid
Number of Side Panels
2
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Number of Accessible Sides
2

Description

Stock Truck, Load Capacity 2,000 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 22 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 31 in, Overall Width 67 in, Overall Height 58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.