Shop All Bin Dividers
Durham Mfg
Steel Rotary Bin Divider, Gray, 5 1/2 in H
Mfr # 1241-95-IND
Zoro # G2146166
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 1/2 in
- Material Steel
- Color Gray
- For Use With Mfr. No. 1XHK5, 38GT48, 8DR05, 8DR07, 8DRZ1, 9GH68
- Height 5 1/2 in
Product Information
- Brand Durham Mfg
- MFR # 1241-95-IND
- Zoro # G2146166
- UPC # 714334053310
- Country of Origin Mexico
- Category Bin Dividers
Dimensions
Overall Height | 5 1/2 in |
Height | 5 1/2 in |
Width | 3/4 in |
Depth | 12 5/16 in |
Compartment Height | 5 1/2 in |
Overall WxDxH | 3/4 in x 12 5/16 in x 5 1/2 in |
Details
Description
Rotary Bin Divider, Compartment Depth 12 5/16 in, Compartment Height 5 1/2 in, Compartment Width 3/4 in, Overall Height 5 1/2 in, Gray, Steel, Powder Coated, Rotary Bin Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Shelf Kit, Steel, 36 In. W, 12 In. D, PK3 (3612N3)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 30 Deep (AMG WT-3030)
- 80/20 Black Furniture T-Handle - Non-Locking (65-2953)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx30"D (VTT-3630)
- DURHAM MFG polypropylene Bin Divider, Black, 16 in L, 6-3/4 in H, 6 PK (PB30178-08)
- DURHAM MFG polypropylene Bin Divider, Black, 6 in L, 4-3/4 in H, 6 PK (PB30172-08)
- DURHAM MFG Dividers, 12 PK (097-95)
- DURHAM MFG Steel Rotary Bin Divider, Gray, 6 5/8 in H (1341-95-IND)
- DURHAM MFG polypropylene Bin Divider, Black, 5 in L, 2-3/4 in H, 6 PK (PB30161-08)
- DURHAM MFG Durham Dividers 120-95 For Compartment Boxes - Fits Box 119-95, Price for pack of 9 (120-95)
- QUANTUM STORAGE SYSTEMS Divider for Qus221, 6 PK (DUS221CL)
- Durham Mfg Bin Dividers