Stock Cart
- Mfr # RSC-243631-2-95
- Zoro # G824450835
product price:Â
$
630.99
/ea
Key Features
Caster Wheel Dia.
5 in
Caster Brake Type
Side Pedal Brake
Color
Gray
Shelf Lip Height
1 1/2 in
Shelf Adjustability
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-243631-2-95
- Zoro #
- G824450835
- UPC #
- 714334066570
- Country of Origin
- Mexico
Dimensions
- Caster Wheel Dia.
- 5 in
- Shelf Lip Height
- 1 1/2 in
- Top Shelf Lip Height
- 1 1/2 in
- Bottom Shelf Lip Height
- 1 1/2 in
- Caster Wheel Width
- 1 1/4 in
- Overall Height
- 31 in
- Overall Length
- 42 in
- Overall Width
- 24 in
- Shelf Width
- 24 in
- Shelf Length
- 36 in
Details
- Item
- Stock Cart
- Caster Brake Type
- Side Pedal Brake
- Color
- Gray
- Shelf Adjustability
- Fixed
- Finish
- Powder Coated
- Number of Shelves
- 2
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Distance Between Shelves
- 20 in
- Material
- Steel
- Lip Style
- 4-Sided Lipped
- Load Capacity
- 1,200 lb
- Product Type
- Stock Cart
- Gauge
- 14 ga
- Caster Wheel/Tread Material
- Polyurethane
Description
Stock Cart, Load Capacity 1,200 lb, Number of Shelves 2, Shelf Length 36 in, Shelf Width 24 in, Caster Brake Type Side Pedal Brake, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Distance Between Shelves 20 in, Finish Powder Coated, Material Steel, Overall Length 42 in, Overall Width 24 in, Overall Height 31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.