Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 5,000 lb Load Capacity, 2 Shelves, 52 in L

  • Mfr # HET-244836-2-5K-95
  • Zoro # G2241937

product price: 
$
536.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 1/2 in
Overall Length
52 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HET-244836-2-5K-95
Zoro #
G2241937
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
5,000 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Electrical Included
No
Assembled/Unassembled
Assembled
Non-Marking
No
Cart Shelf Style
Flush
Gauge
12 ga
Capacity per Shelf
2,500 lb
Utility Cart Shelf Style
Flush
Utility Cart Item
Heavy Duty Service Truck
Handle Included
Yes
Finish
Powder Coated
Caster Material
Phenolic
Distance Between Shelves
23-1/4 in
Caster Type
(2) Rigid, (2) Swivel
Number of Compartments
0
Type
Extra Heavy Duty
Construction
Reinforced Shelves Welded To 2" Steel Corner Uprights
Distance Between Top and Middle Shelf
23-1/4"
Number of Drawers
0
Caster Wheel Tread Type/Material
Standard Phenolic
Method of Construction
Welded
Shelf Adjustability
Fixed
Power Indicator
No
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Lip Style
Flush
Platform Surface
Smooth
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake Included
Includes Electrical Outlets
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
33 1/2 in
Overall Length
52 in
Overall Width
24 1/2 in
Shelf Length
48 in
Top Shelf Height
36 in
Caster Width
2 in
Handle Height
36 in
Shelf Width
24 in
Caster Dia.
8 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Overall LxWxH
51 7/8 in x 24 1/2 in x 33 1/2 in
Shelf LxW
48 in x 24 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 23 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.