Shop DURHAM MFG

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 44 in L

  • Mfr # LDO-243640-2-4PU-08T
  • Zoro # G7112043

product price: 
$
250.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 1/2 in
Overall Length
44 in
Overall Width
25 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDO-243640-2-4PU-08T
Zoro #
G7112043
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
4" x 1-1/4" Polyurethane
Handle Type
Raised
Number of Shelves
2
Finish
Powder Coated
Gauge
14 ga
Caster Material
Polyurethane
Utility Cart Item
Low Deck Service Truck
Distance Between Shelves
20 in
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Utility Cart Shelf Style
Lipped/Flush Combination
Includes
Raised Offset Handle
Handle Included
Yes
Non-Marking
Yes
Electrical Included
No
Capacity per Shelf
600 lb
Cart Shelf Style
Lipped/Flush Combination
Assembled/Unassembled
Assembled
Number of Drawers
0
Distance Between Top and Middle Shelf
20"
Construction
Welded Steel
Number of Compartments
0
Type
2 Shelf, Low Profile
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Method of Construction
Welded
Caster Brake Type
Side Pedal Brake
Lip Style
Combination
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Power Indicator
No
Platform Surface
Smooth
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
35 1/2 in
Overall Length
44 in
Overall Width
25 1/2 in
Lip Height
1-1/2 in
Shelf Width
24 in
Handle Height
40 in
Caster Width
1 1/4 in
Caster Dia.
4 in
Top Shelf Height
29 in
Shelf Length
36 in
Caster Wheel Dia.
4 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
1 1/4 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
44 in x 25 1/2 in x 35 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
44 in
Length
44 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 44 in, Overall Width 26 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Offset Handle, Handle Height 40 in, Top Shelf Height 29 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products