Stock Cart
- Mfr # RSC-2448-2-2DR-95
- Zoro # G524450883
product price:Â
$
660.99
/ea
Key Features
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Wheel/Tread Material
Polyurethane
Bottom Shelf Lip Height
1 1/2 in
Distance Between Shelves
19 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-2448-2-2DR-95
- Zoro #
- G524450883
- UPC #
- 714334039697
- Country of Origin
- Mexico
Dimensions
- Bottom Shelf Lip Height
- 1 1/2 in
- Caster Wheel Width
- 1 1/4 in
- Overall Width
- 24 in
- Overall Height
- 38 in
- Shelf Length
- 48 in
- Caster Wheel Dia.
- 5 in
- Top Shelf Lip Height
- 1 1/2 in
- Shelf Lip Height
- 1 1/2 in
- Overall Length
- 54 in
- Shelf Width
- 24 in
Details
- Item
- Stock Cart
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel with Brake
- Caster Wheel/Tread Material
- Polyurethane
- Distance Between Shelves
- 19 in
- Finish
- Powder Coated
- Caster Brake Type
- Side Pedal Brake
- Color
- Gray
- Gauge
- 14 ga
- Load Capacity
- 1,200 lb
- Product Type
- Stock Cart
- Number of Shelves
- 2
- Features
- 2 Drawers
- Lip Style
- Combination
- Material
- Steel
Description
Stock Cart, Load Capacity 1,200 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Caster Brake Type Side Pedal Brake, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Distance Between Shelves 19 in, Finish Powder Coated, Material Steel, Overall Length 54 in, Overall Width 24 in, Overall Height 38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.