Shop DURHAM MFG

Utility Cart with Lipped & Flush Metal Shelves, Steel, 3,000 lb Load Capacity, 3 Shelves, 52 in L

  • Mfr # RSC-3048-3-3K-TLD-95
  • Zoro # G2149211

product price: 
$
494.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 1/2 in
Overall Length
52 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-3048-3-3K-TLD-95
Zoro #
G2149211
UPC #
714334013512
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Cart Shelf Style
Lipped/Flush Combination
Non-Marking
No
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Gauge
14 ga
Includes
Tubular Push Handle
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Finish
Powder Coated
Electrical Included
No
Distance Between Shelves
12 1/2 in
Capacity per Shelf
1,000 lb
Utility Cart Shelf Style
Lipped/Flush Combination
Utility Cart Item
3 Shelf Stock Cart
Number of Compartments
0
Distance Between Middle and Bottom Shelf
13 in
Number of Drawers
0
Distance Between Top and Middle Shelf
13 in
Construction
Welded
Platform Surface
Smooth
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Combination
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster Wheel Type
Standard
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Method of Construction
Welded
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
45 1/2 in
Overall Length
52 in
Overall Width
30 1/2 in
Caster Width
2 in
Lip Height
1-1/2 in
Shelf Length
48 in
Caster Dia.
6 in
Shelf Width
30 in
Top Shelf Height
39 in
Handle Height
39 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 30 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
51 7/8 in x 30 1/2 in x 45 1/2 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1-1/2"
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 1,000 lb, Distance Between Shelves 13 in, Shelf Length 48 in, Shelf Width 30 in, Includes Tubular Push Handle, Distance Between Middle and Bottom Shelf 13 in, Distance Between Top and Middle Shelf 13 in, Handle Height 39 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.