Shop DURHAM MFG

Utility Cart with Deep Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 36 1/2 in L

  • Mfr # RSC12-243636-2-8PN-95
  • Zoro # G6881533

product price: 
$
544.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 1/2 in
Overall Length
36 1/2 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC12-243636-2-8PN-95
Zoro #
G6881533
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Utility Cart Item
Service Stock Cart with 12", 1-1/2" Lips
Utility Cart Shelf Style
Lipped
Caster Material
Pneumatic
Electrical Included
No
Assembled/Unassembled
Assembled
Handle Included
Yes
Distance Between Shelves
11-1/4 in
Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
No
Capacity per Shelf
600 lb
Finish
Powder Coated
Number of Drawers
0
Number of Compartments
0
Distance Between Top and Middle Shelf
11-1/4"
Caster Wheel Type
Pneumatic
Method of Construction
Welded
Caster Brake Type
No Brake Included
Power Indicator
No
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Rubber
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Pneumatic Rubber
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Smooth
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
35 1/2 in
Overall Length
36 1/2 in
Overall Width
24 1/4 in
Handle Height
36 in
Lip Height
12 in, 1-1/2 in
Top Shelf Height
36 in
Shelf Length
36 in
Shelf Width
24 in
Caster Width
2 3/4 in
Caster Dia.
8 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
12 in
Caster Wheel Width
2 3/4 in
Overall LxWxH
36 1/2 in x 24 1/4 in x 35 1/2 in
Shelf LxW
36 in x 24 in
Shelf Lip Height
1-1/2", 12"
Wire Rope Length
37 in
Length
37 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 37 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 11 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.