Super Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 12 Bins

  • Mfr # HDCM36-12-2S5295

  • Zoro # G3465948


product price: $1,721.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Super Duty
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCM36-12-2S5295
Zoro #
G3465948
UPC #
714334021289
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
8 in
Height of Cabinet
80 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Cabinet Shelf W x D
33-15/16 in x 20-27/32 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Bin HxWxD
(12) 8 in x 15 in x 7 in
Panel Material Thickness
12 ga
Caster Dia.
6 in

Details

Duty Rating
Super Duty
Number of Bins
12
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Finish
Powder Coated
Mobile/Stationary
Mobile
Bins per Door
0
Gauge
12
Bin Color
Blue
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Item - Bin Cabinets
Bin Cabinet
Includes
Handle for Pushing/Stopping Cabinet
Cabinet Type
Mobile
Method of Construction
Welded
Wall Mounted/Stand Alone
Stand Alone
Cabinet Strength Rating
Heavy Duty
Total Number of Drawers
0
Bin Material
Polypropylene
Total Number of Door Bins
0
Caster Material
Phenolic
Door Type
Solid
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Locking Mechanism
Padlock Hasp
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Locking Points
3 Points
Bins per Cabinet
12
Lock Type
3 pt. Padlock
Assembled/Unassembled
Assembled
Number of Cabinet Shelves
2
Cabinet Shelf Capacity
900 lb
Bin Cabinet Door Style
Standard
Material
Steel
Cabinet Handle Style
Swing
Total Number of Bins
12
Locking Cabinet
Yes
Total Number of Shelves
2
Number of Door Shelves
0
Cabinet Color
Gray
Mobility
Mobile
Cabinet Finish
Powder Coated
Number of Cabinet Bins
12
Base Type
Casters
Cabinet Material
Steel
Frame Assembled
Assembled
Number of Door Bins
0
Cabinet Storage Components
Bins, Shelves
Shelf Adjustability
(2) Adjustable

Description

Bin Cabinet, Base Type Casters, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 12, Number of Cabinet Bins 12, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in, Shelf Adjustability (2) Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.