Super Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 30 Bins

  • Mfr # HDCM36-30-5295

  • Zoro # G3465911


product price: $1,648.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Super Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDCM36-30-5295
Zoro #
G3465911
UPC #
714334021302
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Depth of Cabinet
24 in
Width of Cabinet
36 in
Height of Cabinet
80 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Panel Material Thickness
12 ga
Bin HxWxD
(12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Super Duty
Number of Bins
30
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Locking Cabinet
Yes
Bins per Cabinet
30
Total Number of Shelves
0
Gauge
12
Cabinet Handle Style
Swing
Locking Points
3 Points
Door Type
Solid
Item - Bin Cabinets
Bin Cabinet
Total Number of Door Bins
0
Total Number of Bins
30
Mobile/Stationary
Mobile
Cabinet Type
Mobile
Finish
Powder Coated
Total Number of Drawers
0
Includes
Handle for Pushing/Stopping Cabinet
Bin Color
Blue
Material - Cabinets
Steel
Assembled/Unassembled
Assembled
Cabinet Locking Mechanism
Padlock Hasp
Finish - Cabinets
Powder Coated
Bins per Door
0
Material
Steel
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Bin Cabinet Door Style
Standard
Caster Material
Phenolic
Lock Type
3 pt. Padlock
Number of Cabinet Shelves
0
Number of Door Shelves
0
Method of Construction
Welded
Bin Material
Polypropylene
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Style
Louvered Panel
Cabinet Strength Rating
Heavy Duty
Cabinet Color
Gray
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Number of Cabinet Bins
30
Cabinet Storage Components
Bins
Number of Door Bins
0
Frame Assembled
Assembled
Base Type
Casters
Mobility
Mobile

Description

Bin Cabinet, Base Type Casters, Bin Color Blue, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 30, Number of Cabinet Bins 30, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 80 in, Overall Width 36 in, Bin Depth (12) 11 in, (12) 15 in, (6) 15 in, Bin Height (12) 5 in, (12) 7 in, (6) 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.