Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 192 Bins

  • Mfr # HDC72-192-3S95

  • Zoro # G2200165


product price: $3,078.99
/ea
Item requires special delivery charges. A $565.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Super Duty
Number of Bins
192
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC72-192-3S95
Zoro #
G2200165
UPC #
714334006699
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 15 in, (12) 15 in, (84) 5 in, (84) 7 in
Bin Height
(12) 7 in, (12) 7 in, (84) 3 in, (84) 3 in
Bin Width
(12) 16 in, (12) 8 in, (84) 4 in, (84) 4 in
Width of Cabinet
72 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Depth of Cabinet
24 in
Leg Height
6 in
Height of Cabinet
78 in
Cabinet Shelf W x D
69-15/16 in x 15-27/32 in
Shelf Depth
15 7/8 in
Bin HxWxD
(12) 16 in x 15 in x 7 in, (12) 8 in x 15 in x 7 in, (84) 4 in x 5 in x 3 in, (84) 4 in x 7 in x 3 in
Shelf WxD
69.9375 in x 15.875 in
Panel Material Thickness
12 ga
Shelf Width
70 in

Details

Duty Rating
Super Duty
Number of Bins
192
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Total Number of Door Bins
168
Gauge
12
Bin Material
Polypropylene
Locking Cabinet
Yes
Total Number of Bins
192
Locking Points
3 Points
Cabinet Type
Industrial
Number of Door Shelves
0
Mobile/Stationary
Stationary
Number of Cabinet Shelves
3
Cabinet Handle Style
Swing
Lock Type
3 pt. Padlock
Material
Steel
Material - Cabinets
Steel
Door Type
Flush
Cabinet Locking Mechanism
Padlock Hasp
Finish - Cabinets
Powder Coated
Total Number of Drawers
0
Method of Construction
Welded
Bins per Cabinet
24
Bin Cabinet Style
Louvered Panel/Shelving
Bin Color
Yellow
Cabinet Strength Rating
Heavy Duty
Item - Bin Cabinets
Bin Cabinet
Bin Cabinet Door Style
Louvered Panel
Total Number of Shelves
3
Finish
Powder Coated
Cabinet Shelf Capacity
1,525 lb
Assembled/Unassembled
Assembled
Wall Mounted/Stand Alone
Stand Alone
Cabinet Color
Gray
Cabinet Storage Components
Bins, Shelves
Number of Cabinet Bins
24
Shelf Adjustability
(3) Adjustable
Cabinet Material
Steel
Load Capacity per Shelf
1,525 lb
Frame Assembled
Assembled
Base Type
Legs
Number of Door Bins
168
Cabinet Finish
Powder Coated
Mobility
Stationary

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 16 in x 15 in x 7 in, (12) 8 in x 15 in x 7 in, (84) 4 in x 5 in x 3 in, (84) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 192, Number of Cabinet Bins 24, Number of Door Bins 168, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 72 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.