Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 52 in L, 45 in H

  • Mfr # RICNM-3048-2-95
  • Zoro # G2147979

product price: 
$
537.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Length
52 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RICNM-3048-2-95
Zoro #
G2147979
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Distance Between Shelves
21 in
Capacity per Shelf
600 lb
Finish
Powder Coated
Caster Material
Pneumatic
Cart Shelf Style
Flush
Gauge
14 ga
Utility Cart Shelf Style
Flush
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Utility Cart Item
Rolling Instrument Cart
Top Material
Smooth Powder Coated Steel
Number of Drawers
0
Assembled/Unassembled
Assembled
Distance Between Top and Middle Shelf
21"
Number of Compartments
0
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Wheel Type
Pneumatic
Power Indicator
No
Caster Mounting Type
Plate
Platform Surface
Smooth
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Method of Construction
Welded
Lip Style
Flush
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
45 in
Overall Length
52 in
Overall Width
30 1/4 in
Caster Dia.
8 in
Caster Width
2 3/4 in
Shelf Width
30 in
Shelf Length
48 in
Overall Depth
53"
Top Shelf Height
34 in
Handle Height
34 in
Caster Wheel Dia.
8 in
Overall LxWxH
51 7/8 in x 30 1/4 in x 45 in
Shelf LxW
48 in x 30 in
Caster Wheel Width
2 3/4 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.