Truck, Steel, 1,200 lb Load Capacity, 3 Shelves, 63 in L, 30 1/4 in W, 37 1/2 in H, Raised Handle

  • Mfr # LDO-3060-3-95
  • Zoro # G1943476
product price: 
$
848.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 1/2 in
Overall Length
63 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LDO-3060-3-95
Zoro #
G1943476
UPC #
714334012348
Country of Origin
Mexico

Dimensions

Overall Height
37 1/2 in
Overall Length
63 in
Overall Width
30 1/4 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Caster Width
1 1/4 in
Shelf Width
30 1/4 in
Overall LxWxH
63 in x 30 1/4 in x 37 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
63 in
Length
63 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Truck
Handle Type
Raised
Number of Shelves
3
Distance Between Shelves
7 9/16 in
Caster Wheel Type
Tread on Core
Finish
Powder Coated
Gauge
14 ga
Capacity per Shelf
400 lb
Distance Between Top and Middle Shelf
8 in
Assembled/Unassembled
Assembled
Distance Between Middle and Bottom Shelf
8 in
Platform Surface
Textured
Method of Construction
Welded
Lip Style
Combination
Caster Wheel/Tread Material
Polyurethane
Includes Electrical Outlets
No
Caster Frame Material
Iron
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Tread on Core Polyurethane
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Core Material
Polyurethane
Shelf Adjustability
Fixed
Shell Material
Steel
Wire Color
Gray

Description

Truck, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 63 in, Overall Width 30 1/4 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 7 9/16 in, Shelf Width 30 1/4 in, Distance Between Middle and Bottom Shelf 7 9/16 in, Distance Between Top and Middle Shelf 7 9/16 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.