Shop DURHAM MFG

Utility Cart, Stainless Steel, 1,200 lb Load Capacity, 2 Shelves, 52 3/4 in L, 30 1/4 in W

  • Mfr # SLDO16304825PU
  • Zoro # G9949615

product price: 
$
578.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 1/8 in
Overall Length
52 3/4 in
Overall Width
30 1/4 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLDO16304825PU
Zoro #
G9949615
UPC #
-
Country of Origin
Mexico
Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Utility Cart
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Raised
Number of Shelves
2
Finish
Polished
Utility Cart Item
Stainless Low Deck Cart
Handle Included
Yes
Assembled/Unassembled
Assembled
Cart Shelf Style
Lipped/Flush Combination
Includes
Raised Offset Handle
Utility Cart Shelf Style
Lipped/Flush Combination
Gauge
16 ga
Distance Between Shelves
16-1/8 in
Caster Type
(2) Rigid, (2) Swivel with Brake
Non-Marking
Yes
Electrical Included
No
Capacity per Shelf
600 lb
Caster Material
Polyurethane
Construction
Welded Stainless Steel
Type
Low Profile
Distance Between Top and Middle Shelf
16-1/8"
Number of Drawers
0
Number of Compartments
0
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Polyurethane
Method of Construction
Welded
Platform Surface
Smooth
Caster Brake Type
Side Pedal Brake
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Lip Style
Combination
Power Indicator
No
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Wheel Type
Standard
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Overall Height
38 1/8 in
Overall Length
52 3/4 in
Overall Width
30 1/4 in
Caster Width
1 1/4 in
Lip Height
1-1/2 in
Handle Height
38 1/8 in
Caster Dia.
5 in
Shelf Width
30 in
Shelf Length
48 in
Top Shelf Height
27 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 30 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
52 3/4 in x 30 1/8 in x 38 1/8 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"
Wire Rope Length
53 in
Length
53 in

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 52 3/4 in, Overall Width 30 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 1/8 in, Shelf Length 48 in, Shelf Width 30 in, Includes Raised Offset Handle, Handle Height 38 1/8 in, Top Shelf Height 27 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.