Shop DURHAM MFG

Utility Cart with Deep Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves, 36 in L

  • Mfr # RSC12-1830-2-3.6K-6PU-95
  • Zoro # G6833425

product price: 
$
408.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
53 in
Overall Length
36 in
Overall Width
18 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC12-1830-2-3.6K-6PU-95
Zoro #
G6833425
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
2
Caster Material
Polyurethane
Utility Cart Shelf Style
Lipped
Capacity per Shelf
1,800 lb
Cart Shelf Style
Lipped
Utility Cart Item
Service Stock Cart with 12", 1-1/2" Lips
Finish
Powder Coated
Non-Marking
Yes
Handle Included
Yes
Gauge
14 ga
Electrical Included
No
Assembled/Unassembled
Assembled
Distance Between Shelves
16-1/2 in
Caster Type
(2) Rigid, (2) Swivel
Type
Heavy Duty
Construction
Arc-welded
Number of Drawers
0
Number of Compartments
0
Distance Between Top and Middle Shelf
16-1/2"
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Shelf Adjustability
Fixed
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Platform Surface
Smooth
Power Indicator
No
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
53 in
Overall Length
36 in
Overall Width
18 1/2 in
Handle Height
39 in
Caster Dia.
6 in
Shelf Length
30 in
Caster Width
2 in
Top Shelf Height
39 in
Shelf Width
18 in
Lip Height
12 in, 1-1/2 in
Caster Wheel Width
2 in
Shelf LxW
30 in x 18 in
Overall LxWxH
36 in x 18 1/2 in x 53 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
12 in
Shelf Lip Height
1-1/2", 12"
Wire Rope Length
36 in
Length
36 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 17 in, Shelf Length 30 in, Shelf Width 18 in, Handle Height 39 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.