Shop ZORO SELECT
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shopping Cart, Steel, 32-in L, 19-in W
- Mfr # WMP-090L-EC
- Zoro # G2122234
product price:Â
$
241.99
/ea
Key Features
Overall Height
37 in
Overall Length
32 in
Overall Width
19 in
Color
Dark Gray
Load Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMP-090L-EC
- Zoro #
- G2122234
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 37 in
- Overall Length
- 32 in
- Overall Width
- 19 in
- Caster Wheel Dia.
- 4 in
- Deck Length
- 32"
- Deck Width
- 19"
- Deck Height
- 1"
- Wire Rope Length
- 32 in
- Caster Wheel Diameter
- 4 in
- Length
- 32 in
Description
Shopping Cart, Shopping Cart Style Nestable Platform, Cubic Capacity 8,400 cu in, Load Capacity 300 lb, Basket Material Steel, Frame Finish/Coating E-Coated, Color Dark Gray, Overall Height 37 in, Overall Length 32 in, Overall Width 19 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.