Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 1/2 in L

  • Mfr # RSC-304836-2-8PN-95
  • Zoro # G2147875

product price: 
$
489.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
54 1/2 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-304836-2-8PN-95
Zoro #
G2147875
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Handle Included
Yes
Caster Material
Pneumatic
Capacity per Shelf
600 lb
Gauge
14 ga
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Cart Shelf Style
Lipped
Distance Between Shelves
21-1/2 in
Utility Cart Item
2 Shelf Stock Cart
Number of Compartments
0
Number of Drawers
0
Distance Between Top and Middle Shelf
21-1/2"
Assembled/Unassembled
Assembled
Top Material
Smooth Powder Coated Steel
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Rubber
Method of Construction
Welded
Platform Surface
Smooth
Caster Wheel Type
Pneumatic
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
38 in
Overall Length
54 1/2 in
Overall Width
30 1/4 in
Lip Height
1-1/2 in
Shelf Length
48 in
Caster Dia.
8 in
Overall Depth
53"
Shelf Width
30 in
Caster Width
2 3/4 in
Handle Height
36 in
Top Shelf Height
36 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
2 3/4 in
Shelf LxW
48 in x 30 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
54 1/2 in x 30 1/4 in x 38 in
Caster Wheel Dia.
8 in
Shelf Lip Height
1-1/2"
Wire Rope Length
55 in
Length
55 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 22 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.