Shop DURHAM MFG

Utility Cart with Deep Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves, 36 in L

  • Mfr # RSC3-1830-2-3.6K-6PU-95
  • Zoro # G6813082

product price: 
$
402.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Length
36 in
Overall Width
18 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC3-1830-2-3.6K-6PU-95
Zoro #
G6813082
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
2
Distance Between Shelves
23 in
Non-Marking
Yes
Gauge
14 ga
Assembled/Unassembled
Assembled
Finish
Powder Coated
Utility Cart Item
Service Stock Cart with 3" Lips
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Polyurethane
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Electrical Included
No
Cart Shelf Style
Lipped
Capacity per Shelf
1,800 lb
Type
Heavy Duty
Distance Between Top and Middle Shelf
22-7/8"
Number of Drawers
0
Construction
Electrically Arc-welded
Number of Compartments
0
Method of Construction
Welded
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Platform Surface
Smooth
Caster Wheel Type
Standard
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Standard Polyurethane
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustability
Fixed
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
36 in
Overall Width
18 1/2 in
Top Shelf Height
38 in
Lip Height
3 in
Shelf Width
18 in
Handle Height
37 5/8 in
Shelf Length
30 in
Caster Width
2 in
Caster Dia.
6 in
Shelf LxW
30 in x 18 in
Top Shelf Lip Height
3 in
Caster Wheel Width
2 in
Bottom Shelf Lip Height
3 in
Overall LxWxH
36 in x 18 1/2 in x 39 in
Caster Wheel Dia.
6 in
Shelf Lip Height
3"
Wire Rope Length
36 in
Length
36 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 23 in, Shelf Length 30 in, Shelf Width 18 in, Handle Height 37 5/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products