Shop DURHAM MFG

Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, 2 Shelves

  • Mfr # SRSC31624362ALU5PUS
  • Zoro # G9905262

product price: 
$
518.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
24 1/4 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SRSC31624362ALU5PUS
Zoro #
G9905262
UPC #
-
Country of Origin
Mexico
Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Gauge
16 ga
Utility Cart Item
Stainless 2 Shelves Stock Cart
Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Non-Marking
Yes
Electrical Included
No
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Capacity per Shelf
600 lb
Finish
Polished
Assembled/Unassembled
Assembled
Distance Between Shelves
21-3/8 in
Caster Material
Polyurethane
Number of Drawers
0
Distance Between Top and Middle Shelf
21-3/8"
Construction
Welded Stainless Steel
Number of Compartments
0
Type
2 Shelf, Deep Lipped
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Platform Surface
Smooth
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
24 1/4 in
Lip Height
3 in
Top Shelf Height
35 in
Handle Height
35 in
Shelf Width
24 in
Shelf Length
36 in
Caster Width
1 1/4 in
Caster Dia.
5 in
Caster Wheel Width
1 1/4 in
Top Shelf Lip Height
3 in
Overall LxWxH
42 in x 24 1/8 in x 35 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Shelf LxW
36 in x 24 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.