Utility Cart with Flush Metal Shelves, Steel, 2,400 lb Load Capacity, 2 Shelves, 52 in L, 38 in H

  • Mfr # RSCR244836ALDFL8MR95
  • Zoro # G2250407
product price: 
$
444.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
52 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSCR244836ALDFL8MR95
Zoro #
G2250407
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
38 in
Overall Length
52 in
Overall Width
24 1/2 in
Shelf Length
48 in
Caster Width
2 in
Shelf Width
24 in
Top Shelf Height
32 in
Caster Dia.
8 in
Handle Height
36 in
Caster Wheel Width
2 in
Overall LxWxH
51 7/8 in x 24 1/2 in x 38 in
Shelf LxW
48 in x 24 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
52 in
Length
52 in

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 2" Mold-On Rubber
Handle Type
Flat
Number of Shelves
2
Caster Material
Mold on Rubber
Gauge
14 ga
Distance Between Shelves
19 in
Finish
Powder Coated
Cart Shelf Style
Flush
Capacity per Shelf
1,200 lb
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Utility Cart Shelf Style
Flush
Handle Included
Yes
Includes
Floor Lock to Stop Unwanted Movement
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Assembled/Unassembled
Assembled
Non-Marking
No
Number of Drawers
0
Construction
Welded Steel
Number of Compartments
0
Type
Flush Shelves
Distance Between Top and Middle Shelf
19-3/8"
Platform Surface
Smooth
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Method of Construction
Welded
Caster Wheel Type
Standard
Power Indicator
No
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Flush
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 19 in, Shelf Length 48 in, Shelf Width 24 in, Includes Floor Lock to Stop Unwanted Movement, Handle Height 36 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.