Shop DURHAM MFG

Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 30 in L

  • Mfr # RSC-182435-3-BLU-95
  • Zoro # G6782623

product price: 
$
270.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
30 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-182435-3-BLU-95
Zoro #
G6782623
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
3
Utility Cart Item
3 Shelf Stock Cart
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Capacity per Shelf
400 lb
Gauge
14 ga
Electrical Included
No
Caster Material
Polyurethane
Distance Between Shelves
11 1/4 in
Assembled/Unassembled
Assembled
Non-Marking
Yes
Handle Included
Yes
Cart Shelf Style
Lipped/Flush Combination
Utility Cart Shelf Style
Lipped/Flush Combination
Distance Between Top and Middle Shelf
11 in
Distance Between Middle and Bottom Shelf
11 in
Number of Drawers
0
Number of Compartments
0
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Platform Surface
Smooth
Shelf Adjustability
Fixed
Method of Construction
Welded
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Combination
Caster Brake Type
Side Pedal Brake
Caster Wheel Type
Standard
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
30 in
Overall Width
24 1/2 in
Caster Dia.
5 in
Shelf Length
24 in
Shelf Width
18 in
Caster Width
1 1/4 in
Handle Height
35 in
Top Shelf Height
35 in
Lip Height
1-1/2 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
30 in x 24 1/2 in x 36 in
Shelf LxW
24 in x 18 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Shelf Lip Height
1-1/2"
Wire Rope Length
30 in
Length
30 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 30 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 24 in, Shelf Width 18 in, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.