Shop DURHAM MFG

Utility Cart with Deep Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 42 1/4 in L

  • Mfr # RSC6-243636-2-10SPN-95
  • Zoro # G6928765

product price: 
$
465.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC6-243636-2-10SPN-95
Zoro #
G6928765
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
10" x 2-3/4" Semi-Pneumatic
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Non-Marking
No
Caster Material
Semi-Pneumatic
Handle Included
Yes
Cart Shelf Style
Lipped
Electrical Included
No
Capacity per Shelf
600 lb
Utility Cart Item
Service Stock Cart with 6", 1-1/2" Lips
Assembled/Unassembled
Assembled
Distance Between Shelves
14-3/4 in
Utility Cart Shelf Style
Lipped
Gauge
14 ga
Number of Compartments
0
Number of Drawers
0
Distance Between Top and Middle Shelf
14-3/4"
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Method of Construction
Welded
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Platform Surface
Smooth
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Caster Wheel Type
Semipneumatic
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
32 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Handle Height
36 in
Caster Width
2 5/8 in
Shelf Length
36 in
Caster Dia.
10 in
Top Shelf Height
36 in
Lip Height
6 in, 1-1/2 in
Shelf Width
24 in
Top Shelf Lip Height
6 in
Overall LxWxH
42 1/4 in x 24 1/4 in x 32 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
2 5/8 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Shelf Lip Height
1-1/2"; 6"
Wire Rope Length
42 in
Length
42 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 15 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.