Shop DURHAM MFG

Utility Cart with Lipped & Flush Metal Shelves, Steel, 3,000 lb Load Capacity, 2 Shelves, 36 in H

  • Mfr # RSC-306036-2-3K-TLD-95
  • Zoro # G9937873

product price: 
$
501.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-306036-2-3K-TLD-95
Zoro #
G9937873
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Assembled/Unassembled
Assembled
Distance Between Shelves
23-3/4 in
Electrical Included
No
Utility Cart Item
2 Shelf Stock Cart
Handle Included
Yes
Non-Marking
No
Capacity per Shelf
1,200 lb
Gauge
14 ga
Finish
Powder Coated
Cart Shelf Style
Lipped/Flush Combination
Caster Material
Phenolic
Utility Cart Shelf Style
Lipped/Flush Combination
Distance Between Top and Middle Shelf
23-3/4"
Number of Drawers
0
Type
2 Shelf
Number of Compartments
0
Construction
Welded Steel
Caster Wheel Type
Standard
Shelf Adjustability
Fixed
Method of Construction
Welded
Lip Style
Combination
Platform Surface
Smooth
Caster Wheel Tread Type/Material
Standard Phenolic
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Phenolic
Caster Mounting Type
Plate
Power Indicator
No
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
36 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Top Shelf Height
36 in
Caster Width
2 in
Caster Dia.
6 in
Handle Height
36 in
Shelf Width
30 in
Shelf Length
60 in
Lip Height
1-1/2 in
Caster Wheel Dia.
6 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 36 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
60 in x 30 in
Caster Wheel Width
2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 24 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.