Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 36 in L, 41 in H

  • Mfr # RSCE-2430-2-8SPN-95
  • Zoro # G9952993

product price: 
$
380.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 in
Overall Length
36 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSCE-2430-2-8SPN-95
Zoro #
G9952993
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
41 in
Overall Length
36 in
Overall Width
24 1/2 in
Caster Width
2 1/4 in
Lip Height
1-1/2 in
Shelf Width
24 in
Handle Height
47 in
Top Shelf Height
41 in
Caster Dia.
8 in
Shelf Length
30 in
Shelf LxW
30 in x 24 in
Caster Wheel Dia.
8 in
Overall LxWxH
36 in x 24 1/2 in x 41 in
Caster Wheel Width
2 1/4 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
36 in
Length
36 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 2" Semi-Pneumatic
Handle Type
Ergonomic
Number of Shelves
2
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
2 Shelf Stock Cart with Ergonomic Handle
Capacity per Shelf
600 lb
Non-Marking
No
Gauge
14 ga
Distance Between Shelves
26-3/4 in
Caster Material
Semi-Pneumatic
Cart Shelf Style
Lipped
Electrical Included
No
Handle Included
Yes
Finish
Powder Coated
Number of Compartments
0
Number of Drawers
0
Distance Between Top and Middle Shelf
26-3/4"
Construction
Welded Steel
Type
2 Shelf
Platform Surface
Smooth
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Semipneumatic
Method of Construction
Welded
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Rubber
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Power Indicator
No
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 27 in, Shelf Length 30 in, Shelf Width 24 in, Handle Height 47 in, Top Shelf Height 41 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.