Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 5,000 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # HET-306036-2-5K-FL-95
  • Zoro # G9965724

product price: 
$
737.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HET-306036-2-5K-FL-95
Zoro #
G9965724
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
5,000 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Gauge
12 ga
Handle Included
Yes
Utility Cart Shelf Style
Flush
Electrical Included
No
Distance Between Shelves
23-1/4 in
Caster Type
(2) Rigid, (2) Swivel
Assembled/Unassembled
Assembled
Utility Cart Item
Heavy Duty Service Truck
Finish
Powder Coated
Cart Shelf Style
Flush
Includes
Floor Lock to Stop Unwanted Movement
Capacity per Shelf
2,500 lb
Non-Marking
No
Caster Material
Phenolic
Number of Compartments
0
Number of Drawers
0
Construction
Welded Steel
Distance Between Top and Middle Shelf
23-1/4"
Type
Flush Edge Shelves
Lip Style
Flush
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Method of Construction
Welded
Includes Electrical Outlets
No
Power Indicator
No
Caster Wheel Tread Type/Material
Standard Phenolic
Platform Surface
Smooth
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
35 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Handle Height
36 in
Shelf Width
30 in
Top Shelf Height
36 in
Shelf Length
60 in
Caster Dia.
8 in
Caster Width
2 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 35 in
Shelf LxW
60 in x 30 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 23 in, Shelf Length 60 in, Shelf Width 30 in, Includes Floor Lock to Stop Unwanted Movement, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.