Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # RSCR246036ALU5PU95
  • Zoro # G2251028

product price: 
$
325.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
44 in
Overall Length
66 1/2 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCR246036ALU5PU95
Zoro #
G2251028
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Non-Marking
Yes
Caster Material
Polyurethane
Gauge
14 ga
Distance Between Shelves
21 in
Caster Type
(2) Rigid, (2) Swivel with Brake
Capacity per Shelf
700 lb
Cart Shelf Style
Lipped
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Electrical Included
No
Finish
Powder Coated
Assembled/Unassembled
Assembled
Construction
Welded Steel
Number of Drawers
0
Number of Compartments
0
Type
2 Shelf
Distance Between Top and Middle Shelf
21-1/8"
Method of Construction
Welded
Caster Brake Type
Side Pedal Brake
Caster Wheel Tread Type/Material
Standard Polyurethane
Shelf Adjustability
Fixed
Platform Surface
Smooth
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Power Indicator
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
44 in
Overall Length
66 1/2 in
Overall Width
24 1/4 in
Shelf Width
24 in
Lip Height
1-1/2 in
Caster Width
1 1/4 in
Top Shelf Height
32 in
Caster Dia.
5 in
Handle Height
36 in
Shelf Length
60 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
66 3/8 in x 24 1/4 in x 44 in
Shelf LxW
60 in x 24 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 21 in, Shelf Length 60 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 32 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.