Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # SRSC1618362ALU5PUS
  • Zoro # G6609267
product price: 
$
477.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
18 1/4 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SRSC1618362ALU5PUS
Zoro #
G6609267
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
18 1/4 in
Caster Width
1 1/4 in
Top Shelf Height
35 in
Lip Height
1-1/2 in
Caster Dia.
5 in
Handle Height
35 in
Shelf Length
36 in
Shelf Width
18 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 1/4 in
Shelf LxW
36 in x 18 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
42 in x 18 1/8 in x 35 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Flat
Number of Shelves
2
Caster Material
Polyurethane
Assembled/Unassembled
Assembled
Utility Cart Shelf Style
Lipped
Finish
Polished
Utility Cart Item
Stainless 2 Shelves Stock Cart
Cart Shelf Style
Lipped
Capacity per Shelf
600 lb
Handle Included
Yes
Gauge
16 ga
Electrical Included
No
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
24-1/8 in
Non-Marking
Yes
Number of Drawers
0
Type
2 Shelf
Distance Between Top and Middle Shelf
24-1/8"
Construction
Welded Stainless Steel
Number of Compartments
0
Method of Construction
Welded
Power Indicator
No
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Smooth
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Lip Style
4-Sided Lipped
Shell Material
Stainless Steel
Wire Color
Silver

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 42 in, Overall Width 18 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 24 in, Shelf Length 36 in, Shelf Width 18 in, Handle Height 35 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.