Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 75 1/2 in L

  • Mfr # RSC-243639-2-8PN-95
  • Zoro # G6308373

product price: 
$
392.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
51 1/2 in
Overall Length
75 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-243639-2-8PN-95
Zoro #
G6308373
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Electrical Included
No
Capacity per Shelf
600 lb
Cart Shelf Style
Lipped
Finish
Powder Coated
Handle Included
Yes
Gauge
14 ga
Utility Cart Shelf Style
Lipped
Distance Between Shelves
24-1/2 in
Non-Marking
No
Caster Material
Pneumatic
Assembled/Unassembled
Assembled
Utility Cart Item
2 Shelf Stock Cart
Type
2 Shelf
Distance Between Top and Middle Shelf
24-1/2"
Construction
Welded Steel
Number of Compartments
0
Number of Drawers
0
Caster Wheel Tread Type/Material
Pneumatic Rubber
Method of Construction
Welded
Caster Mounting Type
Plate
Power Indicator
No
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Pneumatic
Caster Brake Type
No Brake Included
Platform Surface
Smooth
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
51 1/2 in
Overall Length
75 1/2 in
Overall Width
24 1/2 in
Handle Height
39 in
Lip Height
1-1/2 in
Top Shelf Height
39 in
Caster Width
2 3/4 in
Caster Dia.
8 in
Shelf Width
24 in
Shelf Length
36 in
Overall LxWxH
75 1/2 in x 24 1/2 in x 51 1/2 in
Caster Wheel Dia.
8 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
2 3/4 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
76 in
Length
76 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 76 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 39 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.