Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 5,000 lb Load Capacity, 2 Shelves, 48 in L

  • Mfr # HET-243636-2-5K-95
  • Zoro # G2241946

product price: 
$
489.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 1/2 in
Overall Length
48 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HET-243636-2-5K-95
Zoro #
G2241946
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
5,000 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Cart Shelf Style
Flush
Handle Included
Yes
Utility Cart Shelf Style
Flush
Utility Cart Item
Heavy Duty Service Truck
Caster Type
(2) Rigid, (2) Swivel
Assembled/Unassembled
Assembled
Finish
Powder Coated
Gauge
12 ga
Non-Marking
No
Electrical Included
No
Distance Between Shelves
23-1/4 in
Capacity per Shelf
2,500 lb
Caster Material
Phenolic
Distance Between Top and Middle Shelf
23-1/4"
Construction
Reinforced Shelves Welded To 2" Steel Corner Uprights
Number of Compartments
0
Type
Extra Heavy Duty
Number of Drawers
0
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Method of Construction
Welded
Power Indicator
No
Caster Wheel/Tread Material
Phenolic
Platform Surface
Smooth
Lip Style
Flush
Includes Electrical Outlets
No
Caster Wheel Tread Type/Material
Standard Phenolic
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
34 1/2 in
Overall Length
48 in
Overall Width
24 1/2 in
Shelf Length
36 in
Handle Height
36 in
Top Shelf Height
36 in
Caster Dia.
8 in
Caster Width
2 in
Shelf Width
24 in
Overall LxWxH
48 in x 24 1/2 in x 34 1/2 in
Shelf LxW
36 in x 24 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
48 in
Length
48 in

Description

Utility Cart, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 23 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.