Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 3 Shelves, 66 1/2 in L

  • Mfr # RSCE-3660-3-95
  • Zoro # G9954777

product price: 
$
584.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 1/2 in
Overall Length
66 1/2 in
Overall Width
36 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCE-3660-3-95
Zoro #
G9954777
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
Ergonomic
Number of Shelves
3
Capacity per Shelf
466 lb
Non-Marking
Yes
Caster Type
(2) Rigid, (2) Swivel with Brake
Finish
Powder Coated
Distance Between Shelves
12 1/2 in
Assembled/Unassembled
Assembled
Gauge
14 ga
Electrical Included
No
Caster Material
Polyurethane
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Cart Shelf Style
Lipped
Utility Cart Item
3 Shelf Stock Cart with Ergonomic Handle
Construction
Welded Steel
Number of Compartments
0
Distance Between Middle and Bottom Shelf
13 in
Type
Ergonomic Handle
Distance Between Top and Middle Shelf
13 in
Number of Drawers
0
Lip Style
4-Sided Lipped
Caster Brake Type
Side Pedal Brake
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard Polyurethane
Platform Surface
Smooth
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Method of Construction
Welded
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
41 1/2 in
Overall Length
66 1/2 in
Overall Width
36 1/4 in
Lip Height
1-1/2 in
Handle Height
43 3/8 in
Shelf Length
60 in
Caster Width
1 1/4 in
Top Shelf Height
38 in
Shelf Width
36 in
Caster Dia.
5 in
Overall LxWxH
66 3/8 in x 36 1/4 in x 41 1/2 in
Shelf LxW
60 in x 36 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 36 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 13 in, Shelf Length 60 in, Shelf Width 36 in, Distance Between Middle and Bottom Shelf 13 in, Distance Between Top and Middle Shelf 13 in, Handle Height 43 3/8 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.