Utility Cart with Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves, 66 1/2 in L

  • Mfr # RSCE-3060-2-3.6K-8PUSB-95
  • Zoro # G2250416
product price: 
$
403.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCE-3060-2-3.6K-8PUSB-95
Zoro #
G2250416
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 2" Polyurethane
Handle Type
Ergonomic
Number of Shelves
2
Assembled/Unassembled
Assembled
Distance Between Shelves
27-3/4 in
Capacity per Shelf
1,800 lb
Non-Marking
Yes
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Utility Cart Item
2 Shelf Stock Cart with Ergonomic Handle
Finish
Powder Coated
Cart Shelf Style
Lipped
Gauge
14 ga
Caster Material
Polyurethane
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Electrical Included
No
Distance Between Top and Middle Shelf
27-3/4"
Type
Lip Shelves
Number of Drawers
0
Construction
Welded Steel
Number of Compartments
0
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyurethane
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Method of Construction
Welded
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Fixed
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Platform Surface
Smooth
Caster Wheel Type
Standard
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
41 in
Overall Length
66 1/2 in
Overall Width
30 1/2 in
Caster Width
2 in
Handle Height
47 3/4 in
Caster Dia.
8 in
Shelf Width
30 in
Top Shelf Height
42 in
Shelf Length
60 in
Lip Height
1-1/2 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf LxW
60 in x 30 in
Overall LxWxH
66 3/8 in x 30 1/2 in x 41 in
Caster Wheel Width
2 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
66 in
Length
66 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 28 in, Shelf Length 60 in, Shelf Width 30 in, Handle Height 47 3/4 in, Top Shelf Height 42 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.