Utility Cart with Lipped Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 54 1/2 in L

  • Mfr # RSCR-304838-ALD-95
  • Zoro # G2148015
product price: 
$
454.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 in
Overall Length
54 1/2 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSCR-304838-ALD-95
Zoro #
G2148015
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
56 in
Overall Length
54 1/2 in
Overall Width
30 1/4 in
Shelf Length
48 in
Shelf Width
30 in
Caster Dia.
8 in
Overall Depth
53"
Caster Width
2 3/4 in
Handle Height
36 5/16 in
Caster Wheel Width
2 3/4 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 30 in
Overall LxWxH
54 1/2 in x 30 1/4 in x 56 in
Top Shelf Lip Height
1 1/2 in
Top Shelf Height
34 in
Wire Rope Length
55 in
Length
55 in

Details

Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Handle Included
Yes
Distance Between Shelves
21 in
Finish
Powder Coated
Cart Shelf Style
Flush
Capacity per Shelf
600 lb
Utility Cart Shelf Style
Flush
Caster Material
Pneumatic
Caster Type
(2) Rigid, (2) Swivel
Gauge
14 ga
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Assembled/Unassembled
Assembled
Number of Compartments
0
Top Material
Smooth Powder Coated Steel
Distance Between Top and Middle Shelf
20-7/8"
Number of Drawers
0
Platform Surface
Smooth
Caster Wheel Type
Pneumatic
Lip Style
Flush
Caster Brake Type
No Brake Included
Method of Construction
Welded
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Pneumatic Rubber
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Power Indicator
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Wheel/Tread Material
Rubber
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 36 5/16 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.