Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 2,400 lb Load Capacity, 2 Shelves, 54 1/2 in L

  • Mfr # RSC-2436-2-2.4K-ALU-FL-95
  • Zoro # G2149065

product price: 
$
388.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-2436-2-2.4K-ALU-FL-95
Zoro #
G2149065
UPC #
714334005142
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
26-3/4 in
Capacity per Shelf
1,200 lb
Assembled/Unassembled
Assembled
Includes
Floor lock
Gauge
14 ga
Electrical Included
No
Cart Shelf Style
Lipped
Caster Material
Phenolic
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Utility Cart Item
2 Shelf Stock Cart
Handle Included
Yes
Non-Marking
No
Distance Between Top and Middle Shelf
26-3/4"
Number of Drawers
0
Number of Compartments
0
Construction
Welded
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Phenolic
Platform Surface
Smooth
Power Indicator
No
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Standard Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
38 in
Overall Length
54 1/2 in
Overall Width
24 1/2 in
Top Shelf Height
39 in
Caster Width
2 in
Shelf Width
24 in
Shelf Length
36 in
Caster Dia.
6 in
Lip Height
1-1/2 in
Handle Height
39 in
Caster Wheel Width
2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 24 in
Overall LxWxH
54 1/2 in x 24 1/2 in x 38 in
Shelf Lip Height
1-1/2"
Wire Rope Length
55 in
Length
55 in

Description

Utility Cart, Load Capacity 2,400 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 27 in, Shelf Length 36 in, Shelf Width 24 in, Includes Floor Lock, Handle Height 39 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.