Wagon Truck, 2000 lb., Pneumatic
- Mfr # 5WT3-2448-LU-12PN-95
- Zoro # G6503131
product price:Â
$
455.99
/ea
Key Features
Overall Height
43 1/8 in
Overall Length
50 1/4 in
Overall Width
24 in
Frame Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5WT3-2448-LU-12PN-95
- Zoro #
- G6503131
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 43 1/8 in
- Overall Length
- 50 1/4 in
- Overall Width
- 24 in
- Deck LxWxH
- 48 inx24 inx16-5/8 in
- Deck Width
- 24 in
- Deck Length
- 48 in
- Wheel Width
- 3-1/2"
- Deck Height
- 16 5/8 in
- Wheel Diameter
- 12 in
- Handle Length
- 34 1/2 in
- Lip Height
- 3 in
- Axle-Mounted Wheel Dia.
- 12 in
- Wheel Dia.
- 12 in
- Wire Rope Length
- 50 1/4 in
- Length
- 50 1/4 in
Description
Wagon Truck with Lipped Metal Deck, Load Capacity 2,000 lb, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 16 5/8 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 14 ga, Handle Type T-Shaped, Handle Grip Material Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.