Welders Box, Jobsite Box, 2 Cu. Ft.
- Mfr # JSCWB-122812-94T-D719
- Zoro # G722811462
product price:Â
$
171.99
/ea
Key Features
Color
Gray
Material
Steel
Total Load Capacity
2 cu. ft
Thickness (GA)
14 ga
Application
Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JSCWB-122812-94T-D719
- Zoro #
- G722811462
- UPC #
- 714334080408
- Country of Origin
- Mexico
Dimensions
- Thickness (GA)
- 14 ga
Details
- Color
- Gray
- Material
- Steel
- Total Load Capacity
- 2 cu. ft
- Application
- Storage
- Item
- Welders Box, Jobsite Box, 2 Cu. Ft.
- Includes
- 1 Top Lid, 2 side handles, Padlockable catch, UV protection
- Body Finish
- Textured
Description
Welders Box, Jobsite Box, 2 Cu. Ft.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.