Shop DURHAM MFG

Wire Truck, 2000 lb, 48 Inx24 Inx43.5 In

  • Mfr # 3ST-EX244843-6MR-95
  • Zoro # G2114589

product price: 
$
454.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 1/2 in
Overall Length
24 1/2 in
Overall Width
54 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3ST-EX244843-6MR-95
Zoro #
G2114589
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
1
Caster Material
Mold on Rubber
Caster Type
(2) Swivel, (2) Rigid
Construction
Welded Steel
Finish
Powder Coated
Gauge
14 ga
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Caster Wheel/Tread Material
Rubber
Shelf Adjustability
Fixed
Lip Style
Flush
Number of Side Panels
3
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Side Panel Construction
Expanded Metal
Number of Accessible Sides
1
Shelf Construction
Solid
Product Type
Stock Truck
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
43 1/2 in
Overall Length
24 1/2 in
Overall Width
54 1/2 in
Caster Dia.
6"
Shelf Width
24 in
Caster Width
2 in
Shelf Length
48 in
Caster Wheel Dia.
6 in
Inside Width
24 in
Inside Height
36 in
Shelf LxW
48 inx24 in
Overall LxWxH
54-1/2 inx24-1/2 inx43-1/2 in
Inside Length
48 in
Wire Rope Length
25 in
Length
25 in

Description

Stock Cart, Load Capacity 2,000 lb, Number of Shelves 1, Shelf Length 48 in, Shelf Width 24 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Not Applicable, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Length 25 in, Overall Width 55 in, Overall Height 44 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.