Shop DURHAM MFG

14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 30-3/8"W x 69"H

  • Mfr # 3STFP-EX3048-3-6PU-95
  • Zoro # G9889187

product price: 
$
962.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
69 in
Overall Length
30 1/2 in
Overall Width
48 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3STFP-EX3048-3-6PU-95
Zoro #
G9889187
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Forkliftable Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Polyurethane
Handle Type
No Handle
Number of Shelves
3
Finish
Powder Coated
Distance Between Shelves
19 in
Gauge
14 ga
Construction
Welded Steel
Caster Material
Polyurethane
Features
Forkliftable
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
3 Sided Truck with Forklift Pockets
Method of Construction
Welded
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Lip Style
Flush
Number of Side Panels
3
Side Panel Construction
Expanded Metal
Shelf Adjustability
Fixed
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Number of Accessible Sides
1
Product Type
Stock Truck
Shelf Construction
Solid
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
69 in
Overall Length
30 1/2 in
Overall Width
48 1/2 in
Shelf Length
48 in
Shelf Width
30 in
Caster Dia.
6"
Caster Width
2 in
Overall LxWxH
48-1/2 inx30-1/2 inx69 in
Inside Length
48 in
Inside Width
30 in
Inside Height
61 1/2 in
Caster Wheel Dia.
6 in
Shelf LxW
48 inx30 in
Wire Rope Length
31 in
Length
31 in
Fits Chest Size
Forkliftable

Description

Stock Cart, Load Capacity 3,600 lb, Number of Shelves 3, Shelf Length 48 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 19 in, Finish Powder Coated, Handle Type No Handle, Material Steel, Method of Construction Welded, Overall Length 31 in, Overall Width 49 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.