Industrial Pressure Gauge, 0 to 1,000 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 42071313-MAXHAND

  • Zoro # G4431642


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
42071313-MAXHAND
Zoro #
G4431642
UPC #
-
Country of Origin
Mexico

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.04 in
Manufacturer Warranty Length
1 yr
Case Depth
2.32 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
50 psi
Gauge Secondary Range Values
0 to 10
Graduations
50 psi
Gauge Primary Range Smallest Graduation
50
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
100
For Use With
Media Compatible with 316L Stainless Steel
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Case Color
Chrome
Includes
Pulsation Restrictor
Case Material
Stainless Steel
Socket Material
Stainless Steel
Standards
ASME/ANSI
Connection Type
MNPT
Dial Color
White
Movement Type
Rotary
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Dry Dampening Feature
None
Bezel Mounting Type
Bayonet
Sensor Material
Stainless Steel
Dial Face Material
Aluminum
Secondary Pressure Range
0 to 69
Accuracy Grade
ASME B40.100 Grade 2A
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Sensor Type
Bourdon Tube
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
5
Pressure Range Type
Pressure
Pointer Color
Black
Gauge Case Liquid
None
Secondary Scale Units
bar
Includes Vent Plug
No
Includes Calibration Certificate
No
Removable Bezel
Yes
Field Fillable
No
Process Connection Gender
Male
Movement Material
Stainless steel
Case Construction
Corrosion Resistant
Non-Sparking
No
Vibration Resistance
None
Cleaned for Oxygen Service
No
Scale Type
Dual
Maximum Pressure
1,000 psi
Operating Temperature Range
-30 Degrees to 250 Degrees F
Case Finish
Polished Stainless Steel
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
IP Rating
IP65
Operating Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
1,000 psi
Secondary Scale Pressure Measurement - Maximum
69 bar
Process Media Temperature - Minimum
-65 Degrees F
Process Media Temperature - Maximum
240 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.