Industrial Pressure Gauge, 0 to 2,000 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 4207-1533-CERT
  • Zoro # G8536534
product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4207-1533-CERT
Zoro #
G8536534
UPC #
-
Country of Origin
United States
Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Includes
Pulsation Restrictor
Gauge Primary Range Smallest Graduation
20
Smallest Graduation
20 psi
Graduations
200 psi
Calibration Certificate Included
Yes, NIST with Data
Gauge Primary Range Numbered Graduations
200
Socket Material
Stainless Steel
Case Material
Stainless Steel
Standards
ASME/ANSI
Connection Type
MNPT
Wetted Materials
Stainless Steel
Accuracy Scale
Full Scale
Bezel Mounting Type
Bayonet
Primary Scale Minor Graduations
20
Accuracy Grade
ASME B40.100 Grade 2A
Pressure Range Type
Pressure
Removable Bezel
Yes
Movement Type
Rotary
Field Fillable
No
Process Connection Gender
Male
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Gauge Case Liquid
None
Includes Vent Plug
No
Scale Type
Single
Includes Calibration Certificate
NIST with Data
Non-Sparking
No
Vibration Resistance
None
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 275 Degrees F
Movement Material
Stainless steel
Freeze Resistant Movement
No
Dry Dampening Feature
None
Sensor Material
Stainless Steel
Cleaned for Oxygen Service
No
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Case Construction
Corrosion Resistant
Dial Color
White
Dial Face Material
Aluminum
Maximum Pressure
2000
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 275 Degrees F
Primary Scale Pressure Measurement - Maximum
2,000 psi
NEMA Enclosure Rating
4
Compatible with Brand
Universal
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Units
None
Process Media Temperature - Maximum
240 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
275 Degrees F
Case Finish
Polished Stainless Steel
Process Media Temperature - Minimum
-65 Degrees F

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.04 in
Nominal Dial Size
4 1/2 in
Case Depth
2.32 in
Nominal Dial Diameter
4 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.