Industrial Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4.2070713E7

  • Zoro # G4431417


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4.2070713E7
Zoro #
G4431417
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.04 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
2.32 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5
Gauge Primary Range Numbered Graduations
20
For Use With
Media Compatible with 316L Stainless Steel
Graduations
5 psi
Smallest Graduation
5 psi
Case Color
Chrome
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 10
Includes
Pulsation Restrictor
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Standards
ASME/ANSI
Includes Mounting Hardware
No
Dry Dampening Feature
None
Secondary Pressure Range
0 to 14
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Removable Bezel
Yes
Freeze Resistant Movement
No
Dial Face Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 2A
Movement Material
Stainless Steel
Bezel Mounting Type
Bayonet
Field Fillable
No
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
2
Gauge Case Liquid
None
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Secondary Scale Units
bar
Includes Vent Plug
No
Case Construction
Corrosion Resistant
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Vibration Resistance
None
Sensor Type
Bourdon Tube
Non-Sparking
No
Process Connection Gender
Male
Sensor Material
Stainless Steel
Scale Type
Dual
Accuracy Scale
Full Scale
Dial Color
White
Movement Type
Rotary
Pointer Color
Black
Operating Temperature Range
-30 Degrees to 250 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
14 bar
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
-65 Degrees F
Case Finish
Polished Stainless Steel
Primary Scale Pressure Measurement - Maximum
200 psi
Process Media Temperature - Maximum
240 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.