Industrial Pressure Gauge, 0 to 500 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 4207-1033-CERT

  • Zoro # G8536482


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4207-1033-CERT
Zoro #
G8536482
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.04 in
Case Depth
2.32 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
50 psi
Calibration Certificate Included
Yes, NIST with Data
Case Color
Metallic
Smallest Graduation
5 psi
Gauge Primary Range Smallest Graduation
5
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Includes
Pulsation Restrictor
Socket Material
Stainless Steel
Case Material
Stainless Steel
Standards
ASME/ANSI
Wetted Materials
Stainless Steel
Connection Type
MNPT
Bezel Mounting Type
Bayonet
Vibration Resistance
None
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Single
Primary Scale Minor Graduations
5
Sensor Type
Bourdon Tube
Includes Mounting Hardware
No
Movement Type
Rotary
Accuracy Scale
Full Scale
Process Connection Gender
Male
Removable Bezel
Yes
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-40 Degrees to 275 Degrees F
Field Fillable
No
Freeze Resistant Movement
No
Non-Sparking
No
Dial Color
White
Gauge Case Liquid
None
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Accuracy Grade
ASME B40.100 Grade 2A
Includes Vent Plug
No
Movement Material
Stainless steel
Sensor Material
Stainless Steel
Includes Calibration Certificate
NIST with Data
Dry Dampening Feature
None
Case Construction
Corrosion Resistant
Cleaned for Oxygen Service
No
Pointer Color
Black
Maximum Pressure
500
Operating Temperature Range
-40 Degrees to 275 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-65 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
500 psi
Compatible with Brand
Universal
Operating Temperature - Maximum
275 Degrees F
Process Media Temperature - Maximum
240 Degrees F
Secondary Scale Units
None
Operating Temperature - Minimum
-40 Degrees F
Case Finish
Polished Stainless Steel

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 500, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.