Industrial Pressure Gauge, 0 to 60 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 6.2020413E7

  • Zoro # G4431338


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6.2020413E7
Zoro #
G4431338
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Depth
2.32 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
1 yr
Case Diameter
6.56 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Aluminum
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Calibration Certificate Included
No
Graduations
2 psi
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Numbered Graduations
10
Case Color
Black
Gauge Primary Range Smallest Graduation
2
For Use With
Media Compatible with 316L Stainless Steel
Smallest Graduation
2 psi
Case Material
Aluminum
Socket Material
316 Stainless Steel
Includes
Pulsation Restrictor
Standards
ASME/ANSI
Connection Type
MNPT
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
No
Bezel Mounting Type
Threaded
Process Connection Gender
Male
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Vibration Resistance
None
Non-Sparking
No
Dial Face Material
Aluminum
Removable Bezel
Yes
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 4
Includes Vent Plug
No
Freeze Resistant Movement
No
Secondary Scale Units
bar
Sensor Type
Bourdon Tube
Primary Scale Minor Graduations
0.5
Field Fillable
No
Scale Type
Dual
Gauge Case Liquid
None
Dry Dampening Feature
None
Case Construction
Corrosion Resistant
Movement Type
Rotary
Movement Material
Stainless Steel
Dial Color
White
Accuracy Scale
Full Scale
Sensor Material
Stainless Steel
Accuracy Grade
ASME B40.100 Grade 2A
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Pointer Color
Black
Operating Temperature Range
-30 Degrees to 250 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Maximum
250 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-65 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Pressure Measurement - Maximum
4 bar
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Maximum
240 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Case Finish
Polished Stainless Steel
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.