3/8 LL, 5/8 SL X 50' W/Insulation
- Mfr # SLS385850
- Zoro # G916557565
product price:Â
$
308.99
/ea
Sold in multiples of 10 for
$3,089.90
Free Shipping & Returns
Key Features
Liquid Line Connection Type
Plain
Liquid Line Diameter
3/8 in
Overall Length
50 ft
Connection Material
Steel
Insulation Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLS385850
- Zoro #
- G916557565
- UPC #
- 687152300679
- Country of Origin
- United States
- Item
- Steel Refrigerant Lineset
- Liquid Line Connection Type
- Plain
- Connection Material
- Steel
- Insulation Color
- Black
- Includes
- Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
- Insulation Material
- Elastomeric
- Standards
- A2L Compatible, UL Listed
- Line Material
- Steel
- Insulation
- Both Lines Insulated
- Suction Line Connection Type
- Plain
- Product Type
- Liquid and Suction Line Set
Dimensions
- Liquid Line Diameter
- 3/8 in
- Overall Length
- 50 ft
- Insulation Thickness
- 1/2 in
- Liquid Line Connection Size
- 3/8 in
- Suction Line Diameter
- 5/8 in
- Suction Line Connection Size
- 5/8 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
Steel Refrigerant Lineset, Includes Corrosion-Resistance, Pre-Installed Orange Tube Caps, UV Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.